304ss Wall Mt Type 4x 3 Pt

Item #: 59430

Cat #: A36H3008SSLP3PT

UPC: 783510143152

Sign In or Register to view pricing and more.
Wall-mount 4x Encl, 3pt Latch, Bulletin A4sw3 (stainless Wallmount 4x Encl W 3ptlatch, 1dr, White), Size/dims: 36.00x30.00x8.00, Material/finish: Ss Type 304

Overview

Wall-mount 4x Encl, 3pt Latch, Bulletin A4sw3 (stainless Wallmount 4x Encl W 3ptlatch, 1dr, White), Size/dims: 36.00x30.00x8.00, Material/finish: Ss Type 304

These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the Hoffman PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.

Also known as: 783510143152, A36H3008SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Width: 30 in
Depth: 8 in
Material: Stainless Steel
Height: 36 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 3
Depth: 8 in
Height: 36 in
Standards: Build America Buy America Compliant
Width: 30 in
Material: Stainless Steel
Special Program: Hoffman On Demand