Magnetic Core & Coil Ballast, Metal Halide, 250W, 120-480V
Item #:
594308
Cat #:
M250ML5AC4M500K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 250, 120-480 Volt, Lamp Type: M250, ANSI Code: M58, Note: Multi-Tap
Overview
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 250, 120-480 Volt, Lamp Type: M250, ANSI Code: M58, Note: Multi-Tap
Also known as: M250ML5AC4M500K
Specifications
Type: | Pulse Start |
ANSI Code: | M58 |
Volts AC: | 480, 120, 277, 240, 208 |
Wattage: | 250 |
Light Technology: | HID |
Type: | Pulse Start |
Volts AC: | 480, 120, 277, 240, 208 |
Light Technology: | HID |
ANSI Code: | M58 |
Wattage: | 250 |
Customer Reviews
No reviews for this product
(0)