Section Str Perf CT SS304 2x2

Item #: 594312

Cat #: CT22P120SS

UPC: 783510160975

to view pricing and more.
Straight Section Perforated CleanTray, 2.00x2.00x120.00, Brushed, SS304

Overview

Straight Section Perforated CleanTray, 2.00x2.00x120.00, Brushed, SS304

Clean Tray Straight sections are available in 10-ft. lengths with or without perforations. Available with a 20-degree sloped cover in some sizes. One U-connector and hardware is supplied with each straight section. The Clean Tray steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510160975, CT22P120SS

Specifications

Width: 2 in
Height: 2 in
IP/NEMA Rating: NEMA 1
Depth: 120 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 2 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel 304
Height: 2 in
Depth: 120 in
Finish: Brushed #3