Starter, Compact, 23A, 24VDC Electronic Coil, 18-25A, Breaker Range

Item #: 594357

Cat #: 190S-DNEJ2-CC25C

UPC: 885630263076

to view pricing and more.
Starter, Compact, 23 Amp, 24 Volt DC Electronic Coil, with 1 Normally Open, Side Mount Auxiliary Contact, 18 - 25 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed Auxiliary Contact on Breaker, Rotary Knob

Overview

Starter, Compact, 23 Amp, 24 Volt DC Electronic Coil, with 1 Normally Open, Side Mount Auxiliary Contact, 18 - 25 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed Auxiliary Contact on Breaker, Rotary Knob
Also known as: 885630263076, 190S-DNEJ2-CC25C

Specifications

Volts DC Control: 24
Poles: 3
Amps: 23
Mounting: DIN Rail
Type: Motor Controller, Combination Type
Volts AC: 600
Amps Range: 18 - 25
Volts DC Control: 24
Amps: 23
Type: Motor Controller, Combination Type
Amps Range: 18 - 25
Poles: 3
Mounting: DIN Rail
Volts AC: 600