This product has been discontinued.
This product may not be available in all locations.
3
more

Load Center, Main Breaker, 100A, 120/240VAC, 1PH, 22kAIC, 20 Space
Item #: 59441
Cat #: TM2010CCU
UPC: 783164112443
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 20 Space, 20 Circuits, NEMA 1, Combo
Overview
Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 20 Space, 20 Circuits, NEMA 1, Combo
Also known as: 783164112443, TM2010CCU
Specifications
| Type: | Main Breaker |
| Circuits: | 20 |
| Mounting: | Flush, Surface |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 20 |
| Amps: | 100 |
| Phase: | 1 |
| Interrupt Rating AC: | 22 kA |