This product may not be available in all locations.
3
more

Safety Switch, 400A, 4P, 600AC/250DC, Fusible, NEMA 1
Item #: 594442
Cat #: DH465FGK
UPC: 782113952208
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
400 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113952208, DH465FGK
Specifications
| Volts DC: | 250 |
| Amps: | 400 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 4 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Poles: | 4 |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |