AB 854K-10GL6 LIGHT MODULE 60 MM, 120VAC

Item #: 594580

Cat #: 854K-10GL6

UPC: 885630031125

to view pricing and more.
Documents & Guides
AB 854K-10GL6 LIGHT MODULE 60 MM STACK LIGHT, 120 Volt AC

Overview

AB 854K-10GL6 LIGHT MODULE 60 MM STACK LIGHT, 120 Volt AC
Also known as: 885630031125, 854K-10GL6

Specifications

Volts AC: 120
Size: 60 mm
Volts AC: 120
Size: 60 mm