Grounding Bushing, 5", Threadless, Insulated, Malleable Iron

Item #: 594583

Cat #: GIB-500LS-20AC

UPC: 781381091589

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Threadless, 5 Inch, Set-Screw Type, Malleable Iron, Aluminum Lug, Wire Size 14 AWG (Solid) - 2/0 AWG (Stranded), For Copper or Aluminum Grounding.

Overview

Grounding Bushing, Insulated, Threadless, 5 Inch, Set-Screw Type, Malleable Iron, Aluminum Lug, Wire Size 14 AWG (Solid) - 2/0 AWG (Stranded), For Copper or Aluminum Grounding.
Also known as: 781381091589, GIB-500LS-20AC

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in