AB 889D-R8NB-5 889 DC MICRO CABLE

Item #: 594651

Cat #: 889D-R8NB-5

UPC: 885630500362

to view pricing and more.
Documents & Guides
AB 889D-R8NB-5 889 DC MICRO CABLE

Overview

AB 889D-R8NB-5 889 DC MICRO CABLE
Also known as: 885630500362, 889D-R8NB-5

Specifications

Gender: Female
Color: Red
Length: 5 m
Material: PVC
IP/NEMA Rating: IP67
Pins: 8
Gender: Female
Length: 5 m
IP/NEMA Rating: IP67
Color: Red
Material: PVC
Pins: 8