Allied Amu1206cclf 12x10x6 NEMA 4x

Item #: 594742

Cat #: AMU1206CCLF

UPC: 085339959465

to view pricing and more.
Documents & Guides
12x10x6 NEMA 4x Fiberglass Encl Quick-release Latch Clear Hinged Cvr Flange Mount

Overview

12x10x6 NEMA 4x Fiberglass Encl Quick-release Latch Clear Hinged Cvr Flange Mount

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339959465, AMU1206CCLF

Specifications

Height: 12 in
Mounting: Flange
Depth: 6 in
Material: Fiberglass
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Depth: 6 in
Width: 10 in
Mounting: Flange
Material: Fiberglass
IP/NEMA Rating: NEMA 4X