This product has been discontinued.

to view pricing and more.
Documents & Guides
Panduct® type F narrow slot wiring duct, 4 W x 2 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type F narrow slot wiring duct, 4 W x 2 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983339297, F4X2LG6-A
Specifications
| Color: | Light Gray |
| Height: | 2 in |
| Width: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Light Gray |
| Width: | 4 in |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |