Metal Halide Lamp, Pulse Start, ED28, 100W, Clear

Item #: 594788

Cat #: MHC100/U/HR/4K-ED28-ELITE

UPC: 046677430702

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED28 (Eliptical Dimple), Base: Mogul Screw (E39), Lumens: 10000, CRI: 90, Color Temperature: 4100K, Lamp Finish: Clear, ANSI Code: M140/E *Philips Part # 430702

Overview

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED28 (Eliptical Dimple), Base: Mogul Screw (E39), Lumens: 10000, CRI: 90, Color Temperature: 4100K, Lamp Finish: Clear, ANSI Code: M140/E *Philips Part # 430702

Philips MasterColor 100 watt Ceramic Metal Halide Pulse Start ED28 Lamps are a better value than quartz metal halide, with longer life, higher lumen maintenance, and energy efficiency.

Also known as: 046677430702, MHC100/U/HR/4K-ED28-ELITE

Specifications

Color Temperature: 4100 (Cool White)
Color: Clear
Lumens: 8000, 10000
Wattage: 100
Base: Mogul Screw (E39)
Volts AC: 120
Shape: ED28 (Elliptical Dimple)
ANSI Code: M140/E
Color Rendering Index (CRI): 90
Light Technology: HID
Color Temperature: 4100 (Cool White)
Lumens: 8000, 10000
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 90
Color: Clear
Wattage: 100
Volts AC: 120
ANSI Code: M140/E
Light Technology: HID