This product has been discontinued.

Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, Decora
Item #:
594809
Cat #:
40981-WD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, DecoraDecora Video Wall Jack Assembly, F Connector, White
Overview
Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, DecoraDecora Video Wall Jack Assembly, F Connector, White
Also known as: 40981-WD
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | White |
Size: | Decora |
Number of Ports: | 1 |
Connector Type: | F |
Mounting: | Box |
Color: | White |
Number of Ports: | 1 |
Gangs: | 1 |
Size: | Decora |
Connector Type: | F |
Customer Reviews
No reviews for this product
(0)