24R Series Plugmold 3 Outlet

Item #: 594938
Cat #: 24R312TRS15BK
UPC:
Sign In or Register to view pricing and more.
Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Black. Outlets (12") O/C: Total Outlets: (3) 15A, 125V: Single Circuit, Decora Outlets.

Overview

Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Black. Outlets (12") O/C: Total Outlets: (3) 15A, 125V: Single Circuit, Decora Outlets.
Also known as: 24R312TRS15BK

Specifications

Length: 3 ft
Color: Black
Material: Steel
Length: 3 ft
Material: Steel
Color: Black

Customer Reviews

No reviews for this product
(0)