Emergency Light

Item #: 594940

Cat #: AEL246BZ

UPC: 080083593880

to view pricing and more.
Documents & Guides
Emergency Light, 120/277V, 1-Lamp, LED Lamps, Bronze Finish.

Overview

Emergency Light, 120/277V, 1-Lamp, LED Lamps, Bronze Finish.

The Sure-Lites Architectural Emergency Light is designed to provide superior illumination while blending into the surrounding space. The housing is constructed of die-cast aluminum with an integral refractive polycarbonate lens and advanced optical design, which in conjunction with energy-efficient, long-lasting LEDs provides maximum path of egress lighting performance. The Sure-Lites Architectural Emergency Light is wet listed for temperatures between -30°C and 50°C (-22°F and 122°F) and is available with Eagle Eye™ self diagnostics.

Also known as: 080083593880, AEL246BZ

Specifications

Material: Die Cast Aluminum
Wattage: 2
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 2
Light Technology: LED