Breaker, DIN Rail Mount, 0.5A, 3P, C Curve, 440VAC, C60N, 3kAIC

Item #: 595029

Cat #: 24069

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, DIN Rail Mount, 0.5 Amp, 3-Pole, C Curve, 440 Volt AC, C60N, 3 kAIC

Overview

Breaker, DIN Rail Mount, 0.5 Amp, 3-Pole, C Curve, 440 Volt AC, C60N, 3 kAIC
Also known as: 24069

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 3 kA
Poles: 3
Amps: 0.500
Mounting: DIN Rail
Interrupt Rating AC: 3 kA