AB 800H-QRAH2WAY 30MM MOMENTARY

Item #: 595059

Cat #: 800H-QRAH2WAY

UPC: 885630387505

to view pricing and more.
Documents & Guides
No Documents Available
AB 800H-QRAH2WAY 30MM MOMENTARY PUSH BUTTON 800H PB

Overview

AB 800H-QRAH2WAY 30MM MOMENTARY PUSH BUTTON 800H PB
Also known as: 885630387505, 800H-QRAH2WAY

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 80
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Interrupt Rating DC: 80
Type: SPD
IP/NEMA Rating: NEMA 4X