
Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 1918 Lumens Slim 12W 277V Photocell White
Overview
Wall Packs 1918 Lumens Slim 12W 277V Photocell White
Also known as: 019813040769, SLIM12NW/PC2
Specifications
Color Rendering Index (CRI): | 72 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 12 |
Color: | White |
Color Rendering Index (CRI): | 72 |
Wattage: | 12 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Customer Reviews
No reviews for this product
(0)