Slim 18W Warm LED 277V PC Wallmount Bronze

Item #: 595124

Cat #: SLIM18Y/PC2

UPC: 019813040905

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 2543 Lumens Slim 18W 277V Photocell Bronze

Overview

Wall Packs 2543 Lumens Slim 18W 277V Photocell Bronze
Also known as: 019813040905, SLIM18Y/PC2

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Color Rendering Index (CRI): 70
Color: Bronze
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 70
Wattage: 18
Color: Bronze