
APO DT Hinged Cover, 11.890 x 7.320 x 1.770", Fiberglass
Item #: 595232
Cat #: A31-DTCOVERKIT
UPC: 635394571012
to view pricing and more.
Documents & Guides
APO DT Trnsp Hngd Scr Cvr Insp Wdw Blk Insrt, 11.89x7.32x1.77, Smooth, Fiberglass
Overview
APO DT Trnsp Hngd Scr Cvr Insp Wdw Blk Insrt, 11.89x7.32x1.77, Smooth, Fiberglass
APO DT Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.
Also known as: 635394571012, A31-DTCOVERKIT
Specifications
| Standards: | California Proposition 65 |
| Material: | Fiberglass Reinforced Polyester |
| Height: | 11.100 in |
| Depth: | 1.650 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Width: | 6.540 in |
| Standards: | California Proposition 65 |
| Height: | 11.100 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Material: | Fiberglass Reinforced Polyester |
| Depth: | 1.650 in |
| Width: | 6.540 in |