AB 1489-D2C080 UL489 8 A DC

Item #: 595277

Cat #: 1489-D2C080

UPC: 612598766727

to view pricing and more.
Documents & Guides
AB 1489-D2C080 UL489 8 A DC MINIATURE CIRCUIT-BREAKER

Overview

AB 1489-D2C080 UL489 8 A DC MINIATURE CIRCUIT-BREAKER
Also known as: 612598766727, 1489-D2C080

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 500
Amps: 8
Poles: 2
Mounting: DIN Rail
Amps: 8
Family / Style: 1489
Volts DC: 500