24' (7.3 m) Lo-Flex Fish Rod Set

Item #: 595342

Cat #: 56324

UPC: 092644563249

Sign In or Register to view pricing and more.
Lo-Flex Fish Rod Set, 24-Foot, Four 1/4-Inch (6 mm) diameter x 6-foot (1.83 m) fish rods assemble to a full 24-feet (7.32 m)

Overview

Lo-Flex Fish Rod Set, 24-Foot, Four 1/4-Inch (6 mm) diameter x 6-foot (1.83 m) fish rods assemble to a full 24-feet (7.32 m)

If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters. These flexible yet rigid rods will pull wire across long distances. The set includes attachments to help make the job easier.

Also known as: 092644563249, 56324

Specifications

Type: Fish Rod
Length: 24 ft
Material: Fiberglass
Standards: California Proposition 65
Type: Fish Rod
Material: Fiberglass
Length: 24 ft
Standards: California Proposition 65