Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Aluminum, Gray

Item #: 595375

Cat #: 2DB75-5

UPC: 835243007789

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243007789, 2DB75-5

Specifications

Mounting: Side, External
Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Side, External
Color: Gray
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 5