AB 400-DP30NA3-M DEFINITE PURPOSE

Item #: 595452

Cat #: 400-DP30NA3-M

UPC: 611320391893

to view pricing and more.
Documents & Guides
AB 400-DP30NA3-M DEFINITE PURPOSE CONTACTOR

Overview

AB 400-DP30NA3-M DEFINITE PURPOSE CONTACTOR
Also known as: 611320391893, 400-DP30NA3-M

Specifications

Poles: 3
Family / Style: 400
Amps: 30
Volts AC: 600
Type: 3-Pole Contactors
Volts AC Control: 208/240
Poles: 3
Amps: 30
Type: 3-Pole Contactors
Family / Style: 400
Volts AC: 600
Volts AC Control: 208/240