WIREWAY ACCESSORY 15535

Item #: 595458

Cat #: 88GE-NK-NP

UPC: 784572155350

to view pricing and more.
Documents & Guides
Wireway End Type 1 8x8 Screw Cover No Paint Steel No Knockouts

Overview

Wireway End Type 1 8x8 Screw Cover No Paint Steel No Knockouts
Also known as: 784572155350, 88GE-NK-NP

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in