This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 1200 Amp; Voltage Rating: 600 Vac; Trip Type: Ls/i (ac Only), Pr231/p; Frequency Rating: 50 - 60 Hz; Frame: 1200 Amp; Interrupt Rating: 50 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width:660 In Toggle; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 10000 Operations; Weight: 21.400 Lb; T7s1200bw: Bkr T7s 1200a 3p Ls/i Ul Lvp
Overview
Abb; Circuit Breaker; Amperage Rating: 1200 Amp; Voltage Rating: 600 Vac; Trip Type: Ls/i (ac Only), Pr231/p; Frequency Rating: 50 - 60 Hz; Frame: 1200 Amp; Interrupt Rating: 50 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width:660 In Toggle; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 10000 Operations; Weight: 21.400 Lb; T7s1200bw: Bkr T7s 1200a 3p Ls/i Ul Lvp
Also known as: 015644677679, T7S1200BW
Specifications
No Specifications Available