1 1&2 IN LIQ TITE CONN

Item #: 59552
Cat #: 4Q-150
UPC: 783126617658
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 1-1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 2-3/4 IN Width, 2 IN Height, Third Party Cer

Overview

OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 1-1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 2-3/4 IN Width, 2 IN Height, Third Party Cer
Also known as: 783126617658, 4Q-150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)