Cable Tie, Light-Heavy, 11.4" Long, TEFZEL, Aqua, 50/Pack

Item #: 595636

Cat #: PLT3H-L76

UPC: 074983548361

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Light-Heavy Cross Section, 7.4" Long, TEFZEL, Aqua, 50/Pack

Overview

Cable Tie, Light-Heavy Cross Section, 7.4" Long, TEFZEL, Aqua, 50/Pack

Panduit PLT3H-L76 Tefzel Locking Cable Ties are designed for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. Low smoke density and excellent flammability rating of UL 94V-0. Light-Heavy cross section, 11.5” (292mm) length. For indoor or outdoor use, made of Tefzel, are a distinctive aqua color and come in packages of 50.

Also known as: 074983548361, PLT3H-L76

Specifications

Length: 11.500 in
Width: 0.300 in
Weight Capacity: 120 lbs
Color: Aqua Blue
Material: Tefzel
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Length: 11.500 in
Weight Capacity: 120 lbs
Material: Tefzel
Family / Style: Pan-Ty®
Width: 0.300 in
Color: Aqua Blue
Size: Light-Heavy
Product Thickness: 0.075 in