Concept Slope Top Enc

Item #: 59567

Cat #: CSD242410ST

UPC: 783510144647

Sign In or Register to view pricing and more.
Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 24.00x24.00x10.00, Material/finish: Steel/ltgray

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 24.00x24.00x10.00, Material/finish: Steel/ltgray

Concept Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment.

Also known as: 783510144647, CSD242410ST

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Depth: 10 in
Width: 24 in
Height: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Height: 24 in
Finish: Powder Coated
Color: Light Gray
Width: 24 in
Material: Steel