SQD 9001KN226 30MM LEGEND PLATE -

Item #: 595705

Cat #: 9001KN226

UPC: 785901916017

to view pricing and more.

Overview

SQD 9001KN226 30MM LEGEND PLATE - TEST
Also known as: 785901916017, 9001KN226

Specifications

Mounting: Side, External
Amps: 50
Length: 5.500 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Amps: 50
Standards: California Proposition 65