Louver Plate Kit Filter, Reusable, 7 x 6", Aluminum

Item #: 595766

Cat #: 10100091SP

UPC: 783510235055

to view pricing and more.
Documents & Guides
Louver Plate Kit Filter, 7 x 6 Inch, Aluminum, For Use in T15 Series air conditioners.

Overview

Louver Plate Kit Filter, 7 x 6 Inch, Aluminum, For Use in T15 Series air conditioners.

The HOFFMAN HOF10100056SP filter is a replacement for T15 Series air conditioners. Reusable filter.

Also known as: 783510235055, 10100091SP

Specifications

Height: 7 in
Width: 6 in
Material: Aluminum
Height: 7 in
Material: Aluminum
Width: 6 in