Type DNF Loose Piece Vibration-Resistant Female Disconnect, 14 AWG,
Item #:
59581
Cat #:
DNF14-250-C
UPC:
074983827190
Sign In or Register to view pricing and more.
Documents & Guides
Type DNF Loose Piece Vibration-Resistant Female Disconnect, 14 AWG, Blue, Insulated
Overview
Type DNF Loose Piece Vibration-Resistant Female Disconnect, 14 AWG, Blue, Insulated
Also known as: 074983827190, DNF14-250-C
Specifications
Gender: | Female |
Color: | Blue |
Material: | Brass, Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Material: | Brass, Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)