
Round Convoluted Tube, 50mm/1 Meter, Yellow
Item #: 595917
Cat #: S50RT-2M
UPC: 078477268018
to view pricing and more.
Round Convoluted Tube, 50mm Diameter, 1 Meter Length, Yellow (Use With 2x2 Side Drop-Off Kit)
Overview
Round Convoluted Tube, 50mm Diameter, 1 Meter Length, Yellow (Use With 2x2 Side Drop-Off Kit)
Round Convoluted Tube, 50mm dia, 2 meter Length, Yellow (use with 2x2 Side Drop-Off Kit)
Also known as: 078477268018, S50RT-2M
Specifications
| Diameter: | 50 mm |
| Length: | 2 m |
| Material: | Plastic |
| Color: | Yellow |
| Diameter: | 50 mm |
| Material: | Plastic |
| Length: | 2 m |
| Color: | Yellow |