Breaker, Miniature, 3-Pole, 15 Amp

Item #: 595919

Cat #: S503-K15

UPC: 662019369105

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker; 3-Poles, 15 Amps, 277 VAC, K Tripping Characteristic.

Overview

Miniature Circuit Breaker; 3-Poles, 15 Amps, 277 VAC, K Tripping Characteristic.
Also known as: 662019369105, S503-K15

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 15
Type: Trip Curve D
Interrupt Rating AC: 25 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 15
Interrupt Rating AC: 25 kA