XS518B1MAL5 PROXIMITY SENSOR

Item #: 595955
Cat #: XS518B1MAL5
UPC:
Sign In or Register to view pricing and more.
XS518B1MAL5 PROXIMITY SENSOR 18MM ACDC NO

Overview

XS518B1MAL5 PROXIMITY SENSOR 18MM ACDC NO
Also known as: XS518B1MAL5

Specifications

Mounting: Side, External
Length: 5.5
Phase: 1
Amps: 50
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Phase: 1
Standards: California Proposition 65
Length: 5.5
Amps: 50
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)