Compression Lug, Copper, 2-Hole

Item #: 596105

Cat #: CLWD-4-10-1

UPC: 783669630718

to view pricing and more.
Compression Lug, Copper, 2-Hole, 4 AWG, #10 Bolt Size, Long Barrel, Sight Window

Overview

Compression Lug, Copper, 2-Hole, 4 AWG, #10 Bolt Size, Long Barrel, Sight Window
Also known as: 783669630718, CLWD-4-10-1

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 4
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4
Mounting: 2-Hole
Stud Size: #10