Compression Lug, Copper, 2-Hole

Item #: 596110

Cat #: CLND-3-516-1

UPC: 783669632385

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, 3 AWG, 5/16 Bolt Size, Long Barrel

Overview

Compression Lug, Copper, 2-Hole, 3 AWG, 5/16 Bolt Size, Long Barrel
Also known as: 783669632385, CLND-3-516-1

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 3
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3
Mounting: 2-Hole
Stud Size: 5/16 in