Solar Photovoltaic Wire, 10 AWG Stranded, 2kV, Black, 2500'

Item #: 596186

Cat #: 1007-PV-2KV-BK-2500

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 10 AWG, XLPE, 7-Strand Copper Conductor, 2kV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Black, 2500 Foot Reel

Overview

Solar Photovoltaic Wire, 10 AWG, XLPE, 7-Strand Copper Conductor, 2kV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Black, 2500 Foot Reel

PV wire connects components within residential, commercial, industrial, and utility-scale solar panel systems. 2kV wires connect large commercial solar projects, industrial installations, and utility-scale solar.

Also known as: 1007-PV-2KV-BK-2500

Specifications

Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Stranding: Stranded
Volts AC: 2kV
Gauge: 10 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Color: Black
Jacket: CPE
Volts AC: 2kV