Slide Dimmer, 600W, 3-Way, Skylark, Ivory

Item #: 5962

Cat #: S-603PH-IV

UPC: 027557684453

Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Ivory

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Ivory

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W, clamshell packaging in ivory

Also known as: 027557684453, S-603PH-IV

Specifications

Wattage: 600
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Color: Ivory
Dimmable: Yes
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen, Incandescent