Bus Drop Cable, 10/3, Gray, 250'

Item #: 59620
Cat #: BUS103GRY250CL
UPC: 980130455652
Sign In or Register to view pricing and more.
Documents & Guides
Bus Drop Cable, (3) 10 AWG Stranded Copper Conductors, (3) 14 AWG Ground Wires, Gray, 250 Foot Reel

Overview

Bus Drop Cable, (3) 10 AWG Stranded Copper Conductors, (3) 14 AWG Ground Wires, Gray, 250 Foot Reel
Also known as: 980130455652, BUS103GRY250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 10
Conductors: 3
Material: Copper
Volts AC: 600
Length: 250 ft
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)