LDPH5 Hinged, 2-piece Power Rated Racewa

Item #: 59628

Cat #: LDPH5EI8-A

UPC: 074983343959

to view pricing and more.
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 8.00 ft, Width 1.02 in.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 8.00 ft, Width 1.02 in.
Also known as: 074983343959, LDPH5EI8-A

Specifications

Length: 8 ft
Material: PVC
Color: Electric Ivory
Length: 8 ft
Color: Electric Ivory
Material: PVC