Label Maker Cartridge

Item #: 596336

Cat #: MC1-1000-595-YL-BK

UPC: 662820999683

to view pricing and more.
Documents & Guides
Lable Maker Cartridge, 1"X25' Indoor/Outdoor Vinyl, Color: Yellow on Black, For Use With BMP41/BMP51/BMP53

Overview

Lable Maker Cartridge, 1"X25' Indoor/Outdoor Vinyl, Color: Yellow on Black, For Use With BMP41/BMP51/BMP53

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820999683, MC1-1000-595-YL-BK

Specifications

Length: 25 in
Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: Black, Yellow
Length: 25 in
Width: 1 in
Color: Black, Yellow
Type: Permanent, Label
Material: Vinyl