PUSH BUTTON LEGEND PLATE 30MM T-K

Item #: 596343

Cat #: 9001KN812

UPC: 785901845126

to view pricing and more.
Documents & Guides
PUSH BUTTON LEGEND PLATE 30MM T-K

Overview

PUSH BUTTON LEGEND PLATE 30MM T-K
Also known as: 785901845126, 9001KN812

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Interrupt Rating DC: 80
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 80
Type: SPD
Standards: California Proposition 65