1/2 IN INSUL GNDG BSHG

Item #: 596394

Cat #: BLG-0504

UPC: 783126042009

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type BLG Insulated Grounding Bushing, Size: 1/2 IN, Steel Body, Stainless Steel Screws, Finish: Zinc Plated, Connection: Set-Screw, 150 DEG C, 1-1/8 IN Outside Diameter, 1/2 IN Width, 14 - 4 AWG Grounding Wire, 1-1/8 IN Turning Radius W

Overview

OZ-Gedney Type BLG Insulated Grounding Bushing, Size: 1/2 IN, Steel Body, Stainless Steel Screws, Finish: Zinc Plated, Connection: Set-Screw, 150 DEG C, 1-1/8 IN Outside Diameter, 1/2 IN Width, 14 - 4 AWG Grounding Wire, 1-1/8 IN Turning Radius W
Also known as: 783126042009, BLG-0504

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel