Liquidtight Connector, Straight, 1", Malleable Iron

Item #: 59640
Cat #: 4Q-100
UPC: 783126617405
Sign In or Register to view pricing and more.
Documents & Guides
Features: Physical Dimension 1 3/4 In Width X 1 7/8 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 1in, Material: Malleableiron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated

Overview

Features: Physical Dimension 1 3/4 In Width X 1 7/8 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 1in, Material: Malleableiron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated
O-Z/Gedney™ 4Q Series straight liquidtight connectors with male NPT threads are available with or without an insulated throat. These are used to secure, ground and seal liquidtight flexible metal conduit and terminate bonding conductor runs externally alongside liquidtight conduit to threaded rigid conduit and IMC. 4Q Series straight liquidtight connectors with female NPT threads are available with an insulated throat. They are used to secure, ground and seal liquidtight flexible metal conduit, Type LFMC, to boxes and enclosures. The compact, slim diameter design results in a connector that offers a small turning radius.
Also known as: 783126617405, 4Q-100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)