LDPH3 Hinged, 2-piece Power Rated Racewa

Item #: 59650

Cat #: LDPH3WH8-A

UPC: 074983343898

to view pricing and more.
Documents & Guides
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, Length 8.00 ft.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, Length 8.00 ft.
Also known as: 074983343898, LDPH3WH8-A

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White