Breaker, Molded Case, 3P, 100A, 480VAC, 250VDC, F Frame

Item #: 59651

Cat #: FAL34100

UPC: 785901423447

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 785901423447, FAL34100

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Poles: 3
Volts AC: 480
Volts DC: 250
Amps: 100