
DUP RCPT, TAMP-RES, 20A 125V, 5-20R, BR
Item #: 596568
Cat #: HBL8300SGA
UPC: 783585152271
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Safety Grade Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Brown, Single Pack
Overview
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Safety Grade Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V,5-20R, Brown, Single Pack
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
Also known as: 783585152271, HBL8300SGA
Features & Benefits
- Unique tamper-resistant contact mechanism prevents injury
- Integral wire leads for fast installation and no exposed live parts
- One-piece nickel-plated brass ground strap
- I.D. marking surface helps in quick circuit identification
Specifications
No Specifications Available