This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, 4-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact
Overview
9 Amp, 4-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: XTMF9A00A
Specifications
Volts AC Control: | 120 |
Mounting: | DIN Rail, Surface |
Size: | Mini |
Poles: | 4 |
Volts AC: | 600 |
Amps: | 9 |
Volts AC Control: | 120 |
Size: | Mini |
Volts AC: | 600 |
Mounting: | DIN Rail, Surface |
Poles: | 4 |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)