
to view pricing and more.
Documents & Guides
6 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT
Overview
6 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106411, TP641
Specifications
| Width: | 14 1/16 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 5/8 in |
| Mounting: | Screw On, Nail On |
| Color: | Natural |
| Gangs: | 6 |
| Material: | Steel |
| Cubic Inches: | 95 in³ |
| Width: | 14 1/16 in |
| Depth: | 1 5/8 in |
| Color: | Natural |
| Material: | Steel |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 6 |
| Cubic Inches: | 95 in³ |